Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 3.1mm
Mfr # SF2016DU
Zoro # G9738321
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Outside Dia. 5/16 in
- Measurement System Metric
- Drill Size 3.10 mm
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2016DU
- Zoro # G9738321
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 5/16 in |
Drill Size | 3.10 mm |
Inside Dia. | 3.10 mm |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 1 in |
Head Dia. | 35/64 in |
Details
Measurement System | Metric |
Head Material | High Speed Steel |
Hardness | Rc 62-64 |
Item | Slip-Fixed/Renewable Drill Bushing (SF) |
Drill Bushing Wall Type | Standard Wall |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Bushing Type | Slip Fixed Renewable Combination |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headed |
Head Thickness | 1/4" |
Concentricity Tolerance | .0003" T.I.R. Max |
Material | 52100 Thru Hardened |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.1220 |
Head Type | Yes |
Bushing Code | SFM |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 1/4-E (C47648)
- HHIP 1/2" JT33 Drill Chuck with MT3 Arbor (9999-0012)
- DRILL AMERICA 7/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX127/32)
- MILWAUKEE TOOL 4 pc. Single-Piece Carbide Hole Cutter Set (49-22-8610)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, SF, Drill Size # 4 (SF3212GK)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- Zoro Select Drill Bushings