Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 3.1mm
Mfr # SF2012DU
Zoro # G9738994
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Hardness Rc 62-64
- Measurement System Metric
- Overall Length 3/4 in
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012DU
- Zoro # G9738994
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | 3.10 mm |
Head Dia. | 35/64 in |
Inside Dia. | 3.10 mm |
Size - Decimal | 29/32 in - 0.9062 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #44 HSS Split Point Jobber Length Drill Bit, Flute Length: 1-1/8" (D/ASP44)
- WESTWARD 1/2 in Drive, 15mm Hex Metric Socket, 6 Points (53YV06)
- WESTWARD Socket 1/2" Dr, 1 9/16 in L, Chrome (20HX45)
- MILWAUKEE TOOL Rotary Tool Kit (2525-21)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF205EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- Zoro Select Renewable Bushings