Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 31.75mm
Mfr # SF11248QG
Zoro # G6281283
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Measurement System Metric
- Bushing Type Slip Fixed Renewable Combination
- Material 52100 Thru Hardened
- Inside Dia. 31.75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF11248QG
- Zoro # G6281283
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 31.75 mm |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Overall Length | 3 in |
Head Dia. | 2 19/64 in |
Drill Size | 31.75 mm |
Outside Dia. | 1 3/4 in |
Size - Decimal | 25/64 in - 0.3906 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 31.75 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Mini Electronic Depth Gage (1140-50)
- XTRWELD 08 in Clamp, F, 600 PSI, Standard Pad, Steel Chrome (TCFF080600LD)
- KNIPEX Wire Strippers, 8" 6-in-1 Electrical Ins (13 81 8 SBA)
- SUMITOMO GCMN3125R0.5-GG, Grade AC520U, 0.125 inch Groove Width, Carbide Grooving Insert (18HWW0R)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SF328GB)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8848OR)
- Zoro Select Drill Bushings