Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 31.75mm
Mfr # SF11240QG
Zoro # G6281021
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0003 in /+0.0000 in
- Outside Dia. 1 3/4 in
- Head Material High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF11240QG
- Zoro # G6281021
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Outside Dia. | 1 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 31.75 mm |
Head Dia. | 2 19/64 in |
Inside Dia. | 31.75 mm |
Overall Length | 2 1/2 in |
Size - Decimal | 25/32 in - 0.7812 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 31.75 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 1-7/8 Inch 6-Point Socket (SHD32048)
- MILWAUKEE TOOL 1/4 in. x 6 in. Slotted 1000 Volt Insulated Screwdriver (48-22-2221)
- MILWAUKEE TOOL SDS-MAX SLEDGE Scraping Chisel (48-62-4089)
- MILWAUKEE TOOL M12 FUEL Installation Drill/Driver Kit (2505-22, 48-11-2420)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 28 (SF3216EF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6410NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- Zoro Select Drill Bushings