Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 31.75mm
Mfr # SF11228QG
Zoro # G6280504
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 3/8"
- Measurement System Metric
- Bushing Type Slip Fixed Renewable Combination
- Concentricity Tolerance .0005" T.I.R. max
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF11228QG
- Zoro # G6280504
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 2 19/64 in |
Drill Size | 31.75 mm |
Outside Dia. | 1 3/4 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Overall Length | 1 3/4 in |
Inside Dia. | 31.75 mm |
Size - Decimal | 17/32 in - 0.5312 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 31.75 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE DIE COND SPD SS 2IN 61.5MM (745SP-2D)
- GEARWRENCH 13 Piece 3/8" Drive 12 Point Standard SAE Socket Set (80561)
- INFRATECH Infratech INF-10-3080 Infrared Replacement Elements (INF-10-3080)
- ZORO SELECT Squeezer Die, 3/8 Dia, 3/8, Flat Head (SQ-3-05)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT245GE)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 13/64 (SF328GE)
- Zoro Select Drill Bushings