Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 3/16 In
Mfr # SF2012FT
Zoro # G9738592
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Overall Length 3/4 in
- Head Material High Speed Steel
- Decimal Equivalent 0.1875
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012FT
- Zoro # G9738592
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 3/4 in |
Size- Decimal | 3/16" (0.1875) |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | 3/16 in |
Head Dia. | 35/64 in |
Inside Dia. | 3/16 in |
Size - Decimal | 3.00mm - 0.1181 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4 X 10" Shank S-SCLCR12-3 Indexable Boring Bar With Insert (1001-0029)
- GARDNER BENDER GB LNW-3PC Locknut Wrench Set, Steel, 3 -Piece (LNW-3PC)
- WESTWARD 1/4 in Drive Impact Socket 5.5 mm Size 6 pt Deep Depth, Black Oxide (4LXX2)
- PROTO Ratcheting Flare Nut Wrench, L 5-7/16" (J3812)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- Zoro Select Drill Bushings