Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 31/32
Mfr # SF11240OM
Zoro # G6280872
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Head Dia. 2 19/64 in
- Finish High Speed Steel
- Drill Size 31/32 in
- Concentricity Tolerance .0005" T.I.R. max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF11240OM
- Zoro # G6280872
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 2 19/64 in |
Drill Size | 31/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 31/32" (0.9688) |
Overall Length | 2 1/2 in |
Inside Dia. | 31/32 in |
Outside Dia. | 1 3/4 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Size - Decimal | 23/64 in - 0.3594 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Collet D1/4In (63207131000)
- HHIP 1/4" C-4 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1104)
- MICRO 100 Keyseat Cutter, Square, 0.1875" (3/16) Cutter dia, Face Width: 0.045" (KC-187-300-045X)
- WESTWARD WESTWARD Side Cabinet, 7-Drawers, Powder Coated Blue, 15.5" W x 18" D x 34" H (32H866)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- Zoro Select Renewable Bushings