Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size #31
Mfr # SF2016DT
Zoro # G9738337
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Head Thickness 1/4"
- Hardness Rc 62-64
- Material - Machining High Speed Steel
- Size- Decimal #31 (0.1200)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2016DT
- Zoro # G9738337
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #31 (0.1200) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 5/16 in |
Overall Length | 1 in |
Drill Size | #31 |
Inside Dia. | #31 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 35/64 in |
Size - Decimal | #31 - 0.1200 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 31/32 (C17060)
- KLEIN TOOLS Assembled Iron Conduit Bender 1/2-Inch EMT (51603)
- TEKTON 6 x 7 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36406)
- CHARLES LEONARD Wood Yardstick, PK6 (77565)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT245GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- Zoro Select Drill Bushings