Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size #31
Mfr # SF2012DT
Zoro # G9739003
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Bushing Type Slip Fixed Renewable Combination
- Drill Bushing Wall Type Standard Wall
- Material - Machining High Speed Steel
- Drill Size #31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012DT
- Zoro # G9739003
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #31 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 5/16 in |
Inside Dia. | #31 |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #31 (0.1200) |
Head Dia. | 35/64 in |
Size - Decimal | 29/32 in - 0.9062 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 16mm 6 pt Metric Socket, 6 Points (1FAB4)
- PROTO 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 2 23/32 in L (J4990-4M)
- RAMSET Cordless Nailer Kit, 6.0V, Strip Load (TF1200)
- GS TOOLING 1/16" Diameter x 1/8" Shank 4-Flute Stub Length Ball Nose Blue Series Carbide End Mills (101282)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, SF, Drill Size 11/32 In (SF326JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 22 (SF325EV)
- Zoro Select Renewable Bushings