Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 30
Mfr # SF208DY
Zoro # G1987855
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size #30
- Decimal Equivalent 0.1285
- Material 52100 Thru Hardened
- Overall Length 1/2 in
- Head Dia. 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF208DY
- Zoro # G1987855
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #30 |
Overall Length | 1/2 in |
Head Dia. | 35/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | #30 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #30 (0.1285) |
Outside Dia. | 5/16 in |
Size - Decimal | #30 - 0.1285 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Carbide Annular Cutter, 9/16" X 1" (9-1-118 C)
- WESTWARD Automatic Center Punch, 1/2 D x 5 L (2YNE9)
- OSG Spiral Point Tap, Plug, 2 (2807001)
- SUPER TOOL Shell Reamer, 2" D, Carbide Tipped (55046)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT124CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- Zoro Select Drill Bushings