Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 30
Mfr # SF2016DY
Zoro # G9738285
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Finish High Speed Steel
- Drill Bushing Wall Type Standard Wall
- Material 52100 Thru Hardened
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2016DY
- Zoro # G9738285
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #30 (0.1285) |
Inside Dia. | #30 |
Overall Length | 1 in |
Head Dia. | 35/64 in |
Drill Size | #30 |
Outside Dia. | 5/16 in |
Size - Decimal | #30 - 0.1285 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP AXA-16E Threading Holder 250-116 (3900-5259) (3900-5259)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 24mm, 127mm Length, Chrome plated (2024XMD)
- PROTO Proto J2373 2-1/8 x 3-1/2" Telescopic Rectangular Inspection Mirror (J2373)
- MILWAUKEE TOOL 3/16 in. x 6 in. Cabinet Cushion Grip Screwdriver (Made in USA) (MT212)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 30 (SFT1610DY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- Zoro Select Renewable Bushings