Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 30
Mfr # SF2012DY
Zoro # G9738951
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 35/64 in
- Material - Machining High Speed Steel
- Rockwell Hardness RC 62-64
- Material 52100 Thru Hardened
- Inside Dia. #30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012DY
- Zoro # G9738951
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Inside Dia. | #30 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #30 (0.1285) |
Overall Length | 3/4 in |
Drill Size | #30 |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | 29/32 in - 0.9062 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 4mm Nut Driver, 3-Inch Hollow Shaft, Cushion Grip (630-4MM)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1024900)
- STARRETT Bi-Metal Hacksaw Blades 18 TPI, 10 Pack (KBS1218-10)
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 11 300)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- Zoro Select Drill Bushings