Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 29
Mfr # SF2016EC
Zoro # G9738267
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Rockwell Hardness RC 62-64
- Bushing Type Slip Fixed Renewable Combination
- Material 52100 Thru Hardened
- Head Dia. 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2016EC
- Zoro # G9738267
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 1 in |
Drill Size | #29 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #29 |
Outside Dia. | 5/16 in |
Size- Decimal | #29 (0.1360) |
Size - Decimal | #29 - 0.1360 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Ergo-Lunar Crimper Insul. Flag Terminals (300-130)
- KIPP Cam Lever Size: 1 1/4-20X50, A=71, 5, B=22, Polyamide Black, Comp: Steel (K0646.15211A2X50)
- DRILL AMERICA 21/64" Tin Coated Jobber Length Drill Bit (DWDTN21/64)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.00" Dia, 1.00"H, 5/16-18 Thread (352.1-25-25-5/16-55)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT485LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF4812LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- Zoro Select Renewable Bushings