Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 28
Mfr # SF208EF
Zoro # G1832741
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5/16 in
- Rockwell Hardness RC 62-64
- Material - Machining High Speed Steel
- Head Dia. 35/64 in
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF208EF
- Zoro # G1832741
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 5/16 in |
Head Dia. | 35/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | #28 (0.1405) |
Overall Length | 1/2 in |
Inside Dia. | #28 |
Drill Size | #28 |
Size - Decimal | #28 - 0.1405 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #28
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points (J5436N)
- KO-KEN Door Trim Pad 6mm 215mm (169-6)
- MITUTOYO Micrometer, 0 to 1", 0.001, Ratchet (103-259)
- STARRETT Carbide Tipped Hole Saw, 2-3/4", 70mm (SM70)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF205EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- Zoro Select Drill Bushings