Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 28
Mfr # SF2016EF
Zoro # G9738242
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Material 52100 Thru Hardened
- Bushing Type Slip Fixed Renewable Combination
- Bushing Head Type Headed
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2016EF
- Zoro # G9738242
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 in |
Size- Decimal | #28 (0.1405) |
Outside Dia. | 5/16 in |
Drill Size | #28 |
Inside Dia. | #28 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 35/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | #28 - 0.1405 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Wheel Guard, For Angle Grinders, 5"dia. (199710-5)
- YG-1 TOOL CO 6 Flute Regular Length Tialn-Futura Coated Carbide (84565TF)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 6 or 8in, PK2 (32088)
- MITUTOYO Caliper, Digimatic, 0-150mm, IP67, 0.01mm (500-702-20)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- Zoro Select Drill Bushings