Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 28
Mfr # SF2012EF
Zoro # G9738915
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1405
- Drill Bushing Wall Type Standard Wall
- Hardness Rc 62-64
- Inside Dia. #28
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012EF
- Zoro # G9738915
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #28 |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 35/64 in |
Drill Size | #28 |
Outside Dia. | 5/16 in |
Size- Decimal | #28 (0.1405) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | 29/64 in - 0.4531 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .327 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478044)
- KOMELON 33 ft. Tape Measure, 1" Blade (433IEHV)
- PELICAN Black Protective Case, 37-1/2" L x 27.13" W x 14.37" D (1730-000-110)
- PERFORMANCE TOOL 3/8 In Dr. 12 Pt Socket 21Mm Socket 12Pt 21M, W38821 (W38821)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT1212CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF328IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SFT5612LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- Zoro Select Renewable Bushings