Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 2.75mm
Mfr # SF2016DI
Zoro # G9738416
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Dia. 35/64 in
- Drill Size 2.75 mm
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Head Material High Speed Steel
- Inside Dia. 2.75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2016DI
- Zoro # G9738416
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Drill Size | 2.75 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 2.75 mm |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 1 in |
Outside Dia. | 5/16 in |
Details
Head Material | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Bushing Type | Slip Fixed Renewable Combination |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Material | 52100 Thru Hardened |
Bushing Head Type | Headed |
Item | Slip-Fixed/Renewable Drill Bushing (SF) |
Concentricity Tolerance | .0003" T.I.R. Max |
Hardness | Rc 62-64 |
Head Thickness | 1/4" |
Head Type | Yes |
Decimal Equivalent | 0.1083 |
Heat Treatment | Through Hardened |
Bushing Code | SFM |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 2.75 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Low Profile, Size: 2, 1/4-20 Zinc, Black Satin, Comp: Stainless Steel (K0738.2A21)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T45 (80452)
- MAYHEW 564 2 PILOT PUNCH (MAY25001)
- ZORO SELECT 1/4" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102500)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/32 In (SFT2416GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- Zoro Select Drill Bushings