Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 27
Mfr # SF2016EJ
Zoro # G9738215
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Overall Length 1 in
- Bushing Type Slip Fixed Renewable Combination
- Inside Dia. #27
- Drill Size #27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2016EJ
- Zoro # G9738215
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 in |
Inside Dia. | #27 |
Drill Size | #27 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #27 (0.1440) |
Head Dia. | 35/64 in |
Outside Dia. | 5/16 in |
Size - Decimal | #27 - 0.1440 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #36 (45706)
- WESTWARD 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus (22UV69)
- INGERSOLL-RAND 1" Air Impact Wrench, D-handle, 6" Ext Anvil (2850MAX-6)
- CARSON OPTICAL Carson Optical PO-55MU MiniBrite 5x LED Lighted Slide-Out Aspheric Magnifier With Protective Sleeve (PO-55MU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF328IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- Zoro Select Renewable Bushings