Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 27
Mfr # SF2012EJ
Zoro # G9738881
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Thickness 1/4"
- Rockwell Hardness RC 62-64
- Decimal Equivalent 0.1440
- Material 52100 Thru Hardened
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012EJ
- Zoro # G9738881
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | #27 (0.1440) |
Head Dia. | 35/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 3/4 in |
Drill Size | #27 |
Inside Dia. | #27 |
Outside Dia. | 5/16 in |
Size - Decimal | 29/64 in - 0.4531 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 3-3/4" Bi-Metal Hole Saw Shark Tooth (05060)
- WILLIAMS 7 Piece SAE L-Shape, Hex Key Set (10107)
- KLEIN TOOLS 7 3/4 in Locknut Plier (D333-8)
- MAKITA 18V LXT® 4.0Ah Battery (BL1840B)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF488LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushing, SF, Drill Size # 4 (SF3212GK)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- Zoro Select Renewable Bushings