Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 2.6mm
Mfr # SF208DD
Zoro # G1987977
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Rockwell Hardness RC 62-64
- Overall Length 1/2 in
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF208DD
- Zoro # G1987977
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 2.60 mm |
Outside Dia. | 5/16 in |
Inside Dia. | 2.60 mm |
Head Dia. | 35/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Details
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Bushing Type | Slip Fixed Renewable Combination |
Bushing Head Type | Headed |
Concentricity Tolerance | .0003" T.I.R. Max |
Head Thickness | 1/4" |
Material | 52100 Thru Hardened |
Item | Slip-Fixed/Renewable Drill Bushing (SF) |
Hardness | Rc 62-64 |
Measurement System | Metric |
Finish | High Speed Steel |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.1024 |
Head Type | Yes |
Bushing Code | SFM |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 2.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Screw Machine Drill Bit, 9/32 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-9/32IN)
- CRESCENT WISS 18" Folding Tool (WF18)
- IDEAL Skinning Knife, Double Insulated Santoprene 7 1/2 in L (35-9340)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H3228GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/32 (SFT3616JB)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- Zoro Select Drill Bushings