Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 2.6mm
Mfr # SF2016DD
Zoro # G9738452
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Measurement System Metric
- Bushing Type Slip Fixed Renewable Combination
- Head Dia. 35/64 in
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2016DD
- Zoro # G9738452
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 35/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 2.60 mm |
Overall Length | 1 in |
Inside Dia. | 2.60 mm |
Outside Dia. | 5/16 in |
Details
Measurement System | Metric |
Bushing Type | Slip Fixed Renewable Combination |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headed |
Item | Slip-Fixed/Renewable Drill Bushing (SF) |
Head Thickness | 1/4" |
Concentricity Tolerance | .0003" T.I.R. Max |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 0.1024 |
Head Type | Yes |
Heat Treatment | Through Hardened |
Bushing Code | SFM |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 2.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10mm 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86210)
- PERFORMANCE TOOL 40-Pc Metric Tap & Die Set Tap And Die Set, W4002Db (W4002DB)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #30 (C15916)
- BOSCH Self-Feeding Bit, 4-5/8In (SF4621)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size J (SF328HU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- Zoro Select Drill Bushings