Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 26
Mfr # SF208EL
Zoro # G1987776
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1470
- Bushing Head Type Headed
- Drill Size #26
- Finish High Speed Steel
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF208EL
- Zoro # G1987776
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #26 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | #26 (0.1470) |
Overall Length | 1/2 in |
Outside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 35/64 in |
Inside Dia. | #26 |
Size - Decimal | #26 - 0.1470 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Mobile Dust Extractor Kit, 13-39/64" L (GDE18V-26DB15)
- BAILEIGH INDUSTRIAL Multi-Purpose Shear, 12In (MPS-12)
- KRAFT TOOL Western Style Hand Edg, 6"x6" 3/4"R 3/4"L (CF3434SEPF)
- JACOBS 18N Superchuck Ball Bearing 3/4" Chuck (30233)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4816JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- Zoro Select Drill Bushings