Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 2.5mm
Mfr # SF2012CZ
Zoro # G9739161
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Size- Decimal 2.50mm (0.0984)
- Head Dia. 35/64 in
- Decimal Equivalent 0.0984
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012CZ
- Zoro # G9739161
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 2.50mm (0.0984) |
Head Dia. | 35/64 in |
Inside Dia. | 2.50 mm |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 2.50 mm |
Size - Decimal | 29/32 in - 0.9062 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 2.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (38UK59)
- WERA Ratcheting Wrench, Head Size 17mm (05073277001)
- DAKE Arbor Press, 1.5 Tons (901005)
- IRWIN TOOLS Thread Pitch Gauges-16-leaf Metric Thread Gauge-Carded (12016)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 30 (SFT1610DY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF205EU)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- Zoro Select Drill Bushings