Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 25
Mfr # SF2012EN
Zoro # G9738845
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Head Dia. 35/64 in
- Overall Length 3/4 in
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2012EN
- Zoro # G9738845
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/16 in |
Drill Size | #25 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | #25 (0.1495) |
Inside Dia. | #25 |
Size - Decimal | 29/64 in - 0.4531 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-114)
- KO-KEN Bit TORX T25H Tamper Resistant 25mm 1/4 Hex Drive (108T.25-T25H)
- URREA SAE colored nut driver, Set of 6 Pieces (9200B)
- SURTEK Flat Trowel with 6 Rivets 11X5 (123183)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2016EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4816JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF205EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- Zoro Select Renewable Bushings