Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 2.45mm
Mfr # SF2012CX
Zoro # G9739186
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Hardness Rc 62-64
- Head Dia. 35/64 in
- Head Thickness 1/4"
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012CX
- Zoro # G9739186
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Drill Size | 2.45 mm |
Outside Dia. | 5/16 in |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 2.45 mm |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | 27/64 in - 0.4219 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 2.45 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Roof Brush, White, 7 In (2PYW3)
- MILWAUKEE TOOL Folding Utility Knife, Manual Retraction, Straight, Wire Stripping, Bit Holding, Bottle Opening (48-22-1505)
- BEST WAY TOOLS Bit Security T10 Torx (86777)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- Zoro Select Drill Bushings