Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 24
Mfr # SF2012EQ
Zoro # G9738836
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Head Thickness 1/4"
- Head Dia. 35/64 in
- Rockwell Hardness RC 62-64
- Size- Decimal #24 (0.1520)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012EQ
- Zoro # G9738836
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Size- Decimal | #24 (0.1520) |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | #24 |
Drill Size | #24 |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 29/64 in - 0.4531 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Pass-Thru™ Extension 3" (231060GR)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 14mm 12 pt Metric Socket, 12 Points (2314)
- VEGA Hex 3/8 Power Bit x 3-1/2" - 7/16 Hex Sh (390H2464A)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (MS549JVN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8834OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- Zoro Select Drill Bushings