Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 2.35mm
Mfr # SF2016CS
Zoro # G6269514
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Inside Dia. 2.35 mm
- Head Dia. 35/64 in
- Overall Length 1 in
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2016CS
- Zoro # G6269514
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 2.35 mm |
Head Dia. | 35/64 in |
Overall Length | 1 in |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | 2.35 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 3.00mm - 0.1181 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 2.35 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Clamp, Service Part, Plastic Pads, 3101394 (3101394)
- MITUTOYO Dial Snap Gage (201-158)
- PROTO SAE L Key, 5/16 in Tip Size, 6 in Long, 1 1/4 in Short (J46220)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (328620)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/64 (SFT2010FG)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 10.5mm (SF488KJ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- Zoro Select Renewable Bushings