Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 23
Mfr # SF2016ES
Zoro # G9738154
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Rockwell Hardness RC 62-64
- Concentricity Tolerance .0003" T.I.R. Max
- Measurement System Wire
- Head Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2016ES
- Zoro # G9738154
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #23 |
Outside Dia. | 5/16 in |
Size- Decimal | #23 (0.1540) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | #23 |
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 35/64 in |
Size - Decimal | #23 - 0.1540 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 10-32, HSS TAPS SETS - 2000 (20A010FS)
- STANLEY Aviation Snip, Right, 10 in, Chromium Vanadium (FMHT73557)
- KNIPEX Compact Bolt Cutters, 10" High Leverage (71 31 250)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 11/32 (C22740)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- Zoro Select Renewable Bushings