Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 23
Mfr # SF2012ES
Zoro # G9738811
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 35/64 in
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Bushing Head Type Headed
- Concentricity Tolerance .0003" T.I.R. Max
- Head Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012ES
- Zoro # G9738811
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 3/4 in |
Size- Decimal | #23 (0.1540) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/16 in |
Drill Size | #23 |
Inside Dia. | #23 |
Size - Decimal | 29/64 in - 0.4531 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Guarded Cold Chisel, 1" Tip x 12" L (G419)
- BLAIR Rotabroach Arbor with Pilot Drill (11123)
- KRAFT TOOL EZY-Tote Tool Carrier (CC1001)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/4"-5, Plug, 4 Flutes (015014AS)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SFT5612LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SFT488LP)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF648LP)
- Zoro Select Drill Bushings