Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 22
Mfr # SF2016EV
Zoro # G9738136
original price:
$22.19
20% off
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Finish High Speed Steel
- Decimal Equivalent 0.1570
- Head Dia. 35/64 in
- Size- Decimal #22 (0.1570)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2016EV
- Zoro # G9738136
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 35/64 in |
Size- Decimal | #22 (0.1570) |
Drill Size | #22 |
Outside Dia. | 5/16 in |
Overall Length | 1 in |
Inside Dia. | #22 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | #22 - 0.1570 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 3KD-3 Plain Bearing Heavy Duty 5/8" Chuck (6228)
- STEELMAN 1/2" Drive Impact Universal Joint Adapter (78243)
- HHIP 16mm R8 Round Collet (3903-0130)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Torx T20 Power Bits (25 Pk) (48-32-4395)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- Zoro Select Renewable Bushings