Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 22
Mfr # SF2012EV
Zoro # G9738784
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1570
- Head Thickness 1/4"
- Size- Decimal #22 (0.1570)
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Head Dia. 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2012EV
- Zoro # G9738784
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #22 (0.1570) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 35/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #22 |
Drill Size | #22 |
Outside Dia. | 5/16 in |
Overall Length | 3/4 in |
Size - Decimal | 29/64 in - 0.4531 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Drill Chuck, Keyless, Steel, 0.630 In, R8 (JK-160 R-8)
- BOSCH 8mmColletChuckfor1617/18-1613-/1619- (3607000645)
- CEDARBERG Snap-Loc Systems ™ 1/4 System Male Hose to Male Pipe Thread 1/4 NPT Bag of 50 (8425-27)
- HOUGEN Replacment pilots for 11088 Arbor (11083)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF4812LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT485LK)
- Zoro Select Drill Bushings