Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 21/64
Mfr # SF326IU
Zoro # G3070326
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/8 in
- Size- Decimal 21/64" (0.3281)
- Inside Dia. 21/64 in
- Finish High Speed Steel
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF326IU
- Zoro # G3070326
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/8 in |
Size- Decimal | 21/64" (0.3281) |
Inside Dia. | 21/64 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 21/64 in |
Outside Dia. | 1/2 in |
Head Dia. | 51/64 in |
Size - Decimal | 3/64 in - 0.0469 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Internal/External Mechanical Puller (TK-107)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 6-Point Impact Socket (SID23032)
- WILLIAMS Bahco Bimetal Holesaw 3-1/2in. (3830-89-VIP)
- EVOLUTION 7" Stainless Steel Cutting Blade, 20mm Arbor (180BLADESSN)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 3 (SF3212GM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- Zoro Select Drill Bushings