Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 20
Mfr # SF2012EZ
Zoro # G9738741
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Inside Dia. #20
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Material - Machining High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012EZ
- Zoro # G9738741
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #20 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | #20 |
Outside Dia. | 5/16 in |
Size- Decimal | #20 (0.1610) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 3/4 in |
Head Dia. | 35/64 in |
Size - Decimal | 29/64 in - 0.4531 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3In 18TPI Bi-Metal Jigsaw Blade, PK100 (T118EF100)
- URREA Industrial grade ball end L-type Hex Key Set 13Pc (4995)
- WESTERN ENTERPRISES Western Enterprises 312-C-3 We C-3 Crimping Tool (312-C-3)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1100 ft.-lb. (CP6060-P15H)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- Zoro Select Renewable Bushings