Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 19
Mfr # SF2016FC
Zoro # G9738084
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Head Thickness 1/4"
- Concentricity Tolerance .0003" T.I.R. Max
- Head Dia. 35/64 in
- Drill Size #19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2016FC
- Zoro # G9738084
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Drill Size | #19 |
Size- Decimal | #19 (0.1660) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #19 |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 1 in |
Size - Decimal | #19 - 0.1660 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach Shim, 1/4 In, III, T .062 In (22256)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.031x0.156" (EMG-.031-LF5)
- JONARD TOOLS Insertion/Extraction Tool, Length 4 in, Contact Size 20DM and 20DF, Brass and ABS Plastic (AR-910672)
- BOSCH Hole Enlarger (HE1)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- Zoro Select Renewable Bushings