Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 19
Mfr # SF2012FC
Zoro # G9738723
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Bushing Type Slip Fixed Renewable Combination
- Head Dia. 35/64 in
- Head Thickness 1/4"
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012FC
- Zoro # G9738723
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | #19 (0.1660) |
Overall Length | 3/4 in |
Inside Dia. | #19 |
Drill Size | #19 |
Outside Dia. | 5/16 in |
Size - Decimal | 29/64 in - 0.4531 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 23mm Hex Metric Socket, 6 Points (J5423MH)
- UNIBOR 2.1/2 x 2 TCT Carbide Cutter and Pilot, 3/4 Universal Shank (27280)
- GEARWRENCH 30mm 72-Tooth 12 Point Ratcheting Combination Wrench (9130D)
- EKLIND 8 Piece SAE Fold-Up Hex Key Set (20811)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SFT488LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT485LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- Zoro Select Drill Bushings