Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 18
Mfr # SF326FF
Zoro # G3071288
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1695
- Rockwell Hardness RC 62-64
- Bushing Type Slip Fixed Renewable Combination
- Head Material High Speed Steel
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF326FF
- Zoro # G3071288
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/8 in |
Inside Dia. | #18 |
Size- Decimal | #18 (0.1695) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | #18 |
Head Dia. | 51/64 in |
Size - Decimal | 3/32 in - 0.0938 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62061)
- CENTURY DRILL & TOOL Carbide Grit Jigsaw Blade, 4 in., T-Shank (06430)
- REMCO Hand Scraper, 3Wx8L, MD Green (6961MD2)
- UNIBOR 1-7/16in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25146)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SF328GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4812LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- Zoro Select Drill Bushings