Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 18
Mfr # SF2016FF
Zoro # G9738066
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Bushing Head Type Headed
- Material 52100 Thru Hardened
- Head Material High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2016FF
- Zoro # G9738066
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 in |
Outside Dia. | 5/16 in |
Head Dia. | 35/64 in |
Inside Dia. | #18 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #18 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | #18 (0.1695) |
Size - Decimal | #18 - 0.1695 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 14 Piece 90-Tooth 12 Point SAE Combination Ratcheting Wrench Set (86959)
- BON TOOL Bon 82-781 Squeegee-, Poly 18" 1/8" Notch (82-781)
- DAVIES T Knob Bar, 5/16-18 Thread Size, 0.50"L, GP Phenolic (3092BF)
- WRIGHT TOOL Wire Strip Plier w/Cutter/Crimp 5-in-1 C (9471)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SFT488LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- Zoro Select Drill Bushings