Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 18
Mfr # SF2012FF
Zoro # G9738705
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Head Thickness 1/4"
- Material 52100 Thru Hardened
- Concentricity Tolerance .0003" T.I.R. Max
- Head Dia. 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012FF
- Zoro # G9738705
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Drill Size | #18 |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #18 |
Outside Dia. | 5/16 in |
Size- Decimal | #18 (0.1695) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | 29/64 in - 0.4531 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Tool Balancer, 66.0-88.0 lb. Capacity (BH-40)
- LENOX Hack Saw Blade, Bi-Metal, 12x1/2 In, 18 TPI (S218HE)
- WALTER Diamond Turning Insert, Diamond, 3, VCGT, 2, Carbide (VCGT160408-MN2 WNN10)
- GEAR KEEPER Shoulder Strap, 19inL, Black, 2-1/4lb, Nylon (TL1-1036)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4822LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT124CY)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- Zoro Select Renewable Bushings