Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1/8 In
Mfr # SF2012DV
Zoro # G9738985
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4 in
- Rockwell Hardness RC 62-64
- Finish High Speed Steel
- Bushing Head Type Headed
- Size- Decimal 1/8" (0.1250)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2012DV
- Zoro # G9738985
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/4 in |
Size- Decimal | 1/8" (0.1250) |
Head Dia. | 35/64 in |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | 1/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 1/8 in |
Size - Decimal | 29/32 in - 0.9062 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Transporter (32)
- MORSE 68mm Bi-Metal Hole Saw (MHS425)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x72in.L (ESP75072)
- WILTON 540A-10, 540A Series C-Clamp, 0in. - 10in. Jaw Opening, 3-5/8in. Throat Depth (22007)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 30 (SFT1610DY)
- Zoro Select Drill Bushings