Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 17/64
Mfr # SF326HN
Zoro # G3070475
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 17/64 in
- Head Thickness 1/4"
- Size- Decimal 17/64" (0.2656)
- Overall Length 3/8 in
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF326HN
- Zoro # G3070475
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 17/64 in |
Size- Decimal | 17/64" (0.2656) |
Overall Length | 3/8 in |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 17/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 51/64 in |
Size - Decimal | 3/64 in - 0.0469 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Cold Chisel, 1/4 in. x 5 in., Steel, BO (10200)
- OSG Spiral Point Tap Plug, 3 Flutes (1231000)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide (VBMT332ESU-AC8025P)
- WILLIAMS Williams Deep Impact Socket, 3/8" D, 6Pt 10mm (12M-610)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8834OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- Zoro Select Drill Bushings