Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 15/64
Mfr # SF3212GX
Zoro # G3071997
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 15/64" (0.2344)
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Hardness Rc 62-64
- Head Dia. 51/64 in
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3212GX
- Zoro # G3071997
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 15/64" (0.2344) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 51/64 in |
Outside Dia. | 1/2 in |
Drill Size | 15/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 3/4 in |
Inside Dia. | 15/64 in |
Size - Decimal | 3/16 in - 0.1875 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Tool Bag, Tool Bag, Black, Red, Ballistic, 65 Pockets (48-22-8316)
- MILWAUKEE TOOL MX Fuel Handheld Core Drill Kit w/ Stand (MXF301-2CXS, MXFXC406)
- PFERD 4-1/2"/5" ALUMASTER - High Speed Disc HSD-R (20100)
- DRILL AMERICA 1/4"x6" Carbide Tipped Masonry Drill Bit (DAM6X1/4)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF488LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- Zoro Select Renewable Bushings