Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 14
Mfr # SF326FP
Zoro # G3071166
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal #14 (0.1820)
- Head Material High Speed Steel
- Inside Dia. #14
- Measurement System Wire
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF326FP
- Zoro # G3071166
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #14 (0.1820) |
Inside Dia. | #14 |
Head Dia. | 51/64 in |
Outside Dia. | 1/2 in |
Overall Length | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | #14 |
Size - Decimal | 3/32 in - 0.0938 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5m/16ft STUD Tape Measure (48-22-9717)
- GREY PNEUMATIC SKT 3/8DRX T40 INTERNAL TORX IM (GP1140T)
- MALCO MALCOMBO1 2 in. C-Rhex Reversible Magnetic Hex Driver, PK 4 (MALCOMBO1)
- KLEVER Durable Safety Cutter, Magnesium 7 in L (PLS-302XC-30)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT485LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Lock Screw (LSTW5)
- Zoro Select Drill Bushings