Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 14
Mfr # SF208FP
Zoro # G1987566
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1/2 in
- Measurement System Wire
- Inside Dia. #14
- Rockwell Hardness RC 62-64
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF208FP
- Zoro # G1987566
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1/2 in |
Inside Dia. | #14 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 35/64 in |
Size- Decimal | #14 (0.1820) |
Outside Dia. | 5/16 in |
Drill Size | #14 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #14 - 0.1820 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDX 37/64 HIGH SPEED STEEL 118° POINT 1/2IN SHANK SILVER & DEMING DRILL (X303 37/64)
- WESTWARD #52 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFN7)
- OTC Flexible Magnetic/Claw Pick Up Tool (4783)
- WESTWARD Micrometer Set, Outside (4KU86)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT245GE)
- Zoro Select Renewable Bushings