Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 14
Mfr # SF2012FP
Zoro # G9738626
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Material 52100 Thru Hardened
- Decimal Equivalent 0.1820
- Drill Bushing Wall Type Standard Wall
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012FP
- Zoro # G9738626
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/16 in |
Overall Length | 3/4 in |
Head Dia. | 35/64 in |
Inside Dia. | #14 |
Drill Size | #14 |
Size- Decimal | #14 (0.1820) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | 29/64 in - 0.4531 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Lightweight Knee Pad Sleeves, M/L (60492)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker, 3/8 (11437500T)
- LENOX Lenox Diemaster 2Â CTL Bandsaw Blade 5' 7-1/2" Long x 1/2" Wide, 10/14 TPI x 0.025 Thick (79380D2B51715)
- NORTH AMERICAN TOOL 20241 Tap (20241)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- Zoro Select Renewable Bushings