Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1/32 In
Mfr # SF2012AO
Zoro # G6269155
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1/32 in
- Material 52100 Thru Hardened
- Material - Machining High Speed Steel
- Hardness Rc 62-64
- Decimal Equivalent 0.0312
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012AO
- Zoro # G6269155
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 1/32 in |
Size- Decimal | 1/32" (0.0312) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | 1/32 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. | 5/16 in |
Head Dia. | 35/64 in |
Overall Length | 3/4 in |
Size - Decimal | 1/32" - 0.0312 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Air Gun Extension, 24 In. L, Dia. 1/4 In. (76E024B)
- SLUGGER BY FEIN Annular Cutter, 15/16" dia., 1" Cutting D (63134238041)
- DASCO PRO Brick Chisel, 3-1/2" Tip x 7" L (436)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 3/4 (52448)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/64 (SFT2010FG)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 13/64 (SF328GE)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/32 (SFT3616JB)
- Zoro Select Renewable Bushings