Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 13
Mfr # SF2012FR
Zoro # G9738617
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 1/4"
- Decimal Equivalent 0.1850
- Material - Machining High Speed Steel
- Bushing Head Type Headed
- Outside Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012FR
- Zoro # G9738617
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 5/16 in |
Size- Decimal | #13 (0.1850) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | #13 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 3/4 in |
Drill Size | #13 |
Head Dia. | 35/64 in |
Size - Decimal | 29/64 in - 0.4531 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 40, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2101)
- STARRETT Band Saw Blade, 8 ft. 1-5/8" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-08-01-5/8)
- GREENFIELD THREADING Tap Set, #4-40, Bottoming, Plug, Taper, 3 Flutes, UNC (174530)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 11mm Size (1306)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 30 (SFT1610DY)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 13/64 (SF328GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- Zoro Select Renewable Bushings