Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 12
Mfr # SF208FU
Zoro # G1987548
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1890
- Bushing Head Type Headed
- Overall Length 1/2 in
- Finish High Speed Steel
- Outside Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF208FU
- Zoro # G1987548
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1/2 in |
Outside Dia. | 5/16 in |
Head Dia. | 35/64 in |
Drill Size | #12 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #12 |
Size- Decimal | #12 (0.1890) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | #12 - 0.1890 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WRENCH COMBINATION 16MM (CCW27)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x24in.L (EHS25024)
- WILLIAMS Bahco Uni Pipe Wrench 8-1/2in. (140)
- J.W. WINCO GN817-10-12-M16X1.5-B Indexing Plunger (817-10-12-M16X1.5-B)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4828LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- Zoro Select Drill Bushings