Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 11/64 In
Mfr # SF2016FG
Zoro # G9738057
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1719
- Inside Dia. 11/64 in
- Rockwell Hardness RC 62-64
- Drill Bushing Wall Type Standard Wall
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2016FG
- Zoro # G9738057
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 11/64 in |
Size- Decimal | 11/64" (0.1719) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1 in |
Drill Size | 11/64 in |
Outside Dia. | 5/16 in |
Head Dia. | 35/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | 11/64" - 0.1719 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 6 Pc. Set (1-6) Strait Flute - Carded (53645)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (431186)
- HOUGEN-OGURA 13/16 in. A Round Die, 5/64-1/8THK (75604)
- SATA VDE Insulated Adjustable Wrench 8in (ST47102U)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT485LK)
- Zoro Select Renewable Bushings