Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 11/64 In
Mfr # SF2012FG
Zoro # G9738696
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Rockwell Hardness RC 62-64
- Inside Dia. 11/64 in
- Drill Size 11/64 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012FG
- Zoro # G9738696
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 11/64 in |
Drill Size | 11/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 35/64 in |
Size- Decimal | 11/64" (0.1719) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/16 in |
Overall Length | 3/4 in |
Size - Decimal | 29/64 in - 0.4531 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Precision Probe, Straight Tip, 10mm (55-1780)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 1,740 W Watt, Pistol Handle (HG-501D-00-K)
- DIABLO FAST FRM SWBLD 5-3/8""18T (D053818WMX)
- CHICAGO PNEUMATIC 3/8" 70 ft.-lb. Air Ratchet Wrench (CP7829)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- Zoro Select Renewable Bushings