Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1/16 In
Mfr # SF2012BR
Zoro # G6269383
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Hardness Rc 62-64
- Measurement System Fractional Inch
- Inside Dia. 1/16 in
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012BR
- Zoro # G6269383
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | 1/16 in |
Size- Decimal | 1/16" (0.0625) |
Head Dia. | 35/64 in |
Outside Dia. | 5/16 in |
Drill Size | 1/16 in |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 1/16" - 0.0625 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 1/32 In, 3FL, CC, Uncoated (GEC-031-3-005)
- MAYHEW Screwdriver Set, Slotted/Phillips, 3 Pc (37343)
- UNDER THE ROOF Hang & Level Tool (100119)
- CURRENT TOOLS Conduit Piston for 3-1/2" conduit (R35)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size J (SF328HU)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- Zoro Select Renewable Bushings